Door Wedge, Plastic, Brown, 4 In. L

BATTALION| Zoro #: G1696563| Mfr #: 1RCU4

$4.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1696563 Mfr #: 1RCU4
Length: 4"Height: 1-5/16"
Width: 1"Material: Plastic
Item: Door WedgeColor: Brown
Country of Origin (subject to change): China

Product Description

Door Wedge, Brown, Length 4 In., Width 1 In., Height 1-5/16 In., Material Plastic

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.