Double Cylinder, Light Duty, Brass

BATTALION| Zoro #: G0864911| Mfr #: 1TPY8

$21.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0864911 Mfr #: 1TPY8
Pins: 5Security Type: Light-Duty
Series: 1TPY8Throw Length: 1"
Number of Keys: 2Includes: -
Standards: ANSI A156.5Backset: 2-3/8" or 2-3/4"
Material: SteelKey Type: Different
For Use With: -Ligature Resistant: No
ADA Compliant: NoLockset Fire Rating: Not Rated
Lockset Grade: 3Lockset Finish: Bright Brass
Mortise/Cylindrical: CylindricalCylinder: Double
Keyway Type: Kwikset KW1Item: Deadbolt
Location Type: ResidentialFaceplate Dimensions: 1" x 2-1/4"
Item: DeadboltMaterial: Steel
Cylinder: DoubleStandards: ANSI A156.5
Country of Origin (subject to change): China

Product Description

Deadbolt, Cylindrical, Residential, Lockset Grade 3, Series G0864911, Lockset Finish Bright Brass, Keyway Type Kwikset KW1, Key Type Different, Standards ANSI A156.5, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Cylinder Double, Faceplate Dimensions 1 In. x 2-1/4 In., For Use With -, Includes -, Material Steel, Number of Keys 2, Pins 5, Security Type Light-Duty, Throw Length 1 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.