Double Strap Flexible Hanger, 450 Lb

BATTALION| Zoro #: G1740216| Mfr #: 3EHY9

$65.41 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1740216 Mfr #: 3EHY9
Material: SteelRequires: -
Stanley EDP Number: 5047Stanley Class Number: 183905
Item: Double Strap Flexible HangerType: -
Max. Weight (Lb.): 450Finish: Zinc
Length (In.): 11Height (In.): 2-3/4
Width (In.): 5Max. Wheel Dia. (In.): 2-1/8
Mounting: -Bearings: Delrin 500CL
Hardware: IncludedColor: -
Construction: -Mounting Hole Size (In.): -
Includes: -Roller Width/Dia. (In.): No Roller
Depth (In.): -Country of Origin (subject to change): Unknown

Product Description

Double Strap Flexible Hanger, Max. Weight 450 Lb., Steel, Zinc Finish, Length 11 In., Height 2 3/4 In., Width 5 In., Max. Wheel Dia. 2 1/8 In., Delrin 500CL Bearings, Hardware Included, For Use With Wood Frame Metal-Clad Doors Using 2 x 4 Ft or 2 x 6 Ft Frame

Product Reviews

Save 15%. Sign up for Z-mail.