Double Strap Flexible Hanger, 600 Lb

VALUE BRAND| Zoro #: G0397975| Mfr #: 3EHZ2

$115.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0397975 Mfr #: 3EHZ2
Material: steelBearings: Steel
Length (In.): 11Max. Wheel Dia. (In.): 2-1/8
Item: Double Strap Flexible HangerRoller Width/Dia. (In.): No Roller
Stanley EDP Number: 5087Height (In.): 2-3/4
Stanley Class Number: 183913Finish: zinc
Hardware: IncludedWidth (In.): 5
Max. Weight (Lb.): 600Country of Origin (subject to change): Unknown

Product Description

Double Strap Flexible Hanger, Max. Weight 600 Lb., Steel, Zinc Finish, Length 11 In., Height 2 3/4 In., Width 5 In., Max. Wheel Dia. 2 1/8 In., Steel Bearings, Hardware Included, For Use With Wood Frame Metal-Clad Doors Using 2 x 4 Ft or 2 x 6 Ft Frame

Product Reviews

Save 15%. Sign up for Z-mail.