Draw Latch, Keyed, Black Powder Coated

VALUE BRAND| Zoro #: G1481627| Mfr #: 4RRP2

$37.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1481627 Mfr #: 4RRP2
Includes: No. 4 ScrewsPanel Through Hole/Screw Size: 1/8"
Catch/Latch Opening Action: LiftCatch/Latch Type: Draw
Catch/Latch Width: 3-9/32"Adjustable: NO
Catch/Latch Depth: 3/4"Item: Draw Latch
Catch/Latch Height: 1-11/32"Catch/Latch Finish: Black Powder Coated
Catch/Latch Material: ZincLocking/Nonlocking: Locking
Country of Origin (subject to change): China

Product Description

Draw, Lift, Adjustable No, Locking, Catch/Latch Material Zinc, Catch/Latch Finish Black Powder Coated, Catch/Latch Height 1-11/32 In., Catch/Latch Width 3-9/32 In., Catch/Latch Depth 3/4 In., Includes No. 4 Screws, Panel Through Hole/Screw Size 1/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.