JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Draw Latch, Keyed, Chrome

VALUE BRAND| Zoro #: G2284003| Mfr #: 4RRN9

$40.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2284003 Mfr #: 4RRN9
Includes: No. 4 ScrewsItem: Draw Latch
Catch/Latch Height: 1-11/32"Catch/Latch Finish: Chrome
Catch/Latch Material: ZincLocking/Nonlocking: Locking
Panel Through Hole/Screw Size: 1/8"Catch/Latch Opening Action: Lift
Catch/Latch Type: DrawCatch/Latch Width: 3-9/32"
Adjustable: NOCatch/Latch Depth: 3/4"
Country of Origin (subject to change): China

Product Description

Draw, Lift, Adjustable No, Locking, Catch/Latch Material Zinc, Catch/Latch Finish Chrome, Catch/Latch Height 1-11/32 In., Catch/Latch Width 3-9/32 In., Catch/Latch Depth 3/4 In., Includes No. 4 Screws, Panel Through Hole/Screw Size 1/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.