Draw Latch, Nonlocking, Black

VALUE BRAND| Zoro #: G1773694| Mfr #: 4RRL7

$22.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1773694 Mfr #: 4RRL7
Panel Through Hole/Screw Size: 13/64"Catch/Latch Opening Action: Release
Catch/Latch Type: DrawCatch/Latch Width: 1-19/64"
Adjustable: NOCatch/Latch Depth: 15/32"
Item: Draw LatchCatch/Latch Height: 3-5/32"
Catch/Latch Finish: Bright Stainless SteelCatch/Latch Material: Stainless Steel
Locking/Nonlocking: Non-lockingCountry of Origin (subject to change): United States

Product Description

Draw, Release, Adjustable No, Non-locking, Catch/Latch Material Stainless Steel, Catch/Latch Finish Bright Stainless Steel, Catch/Latch Height 3-5/32 In., Catch/Latch Width 1-19/64 In., Catch/Latch Depth 15/32 In., Panel Through Hole/Screw Size 13/64 In.

Product Reviews

Save 15%. Sign up for Z-mail.