Draw Latch, Nonlocking, Black

BATTALION| Zoro #: G0624084| Mfr #: 4RRL8

$16.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0624084 Mfr #: 4RRL8
Catch/Latch Type: DrawCatch/Latch Width: 4-13/32"
Catch/Latch Depth: 1-1/4"Catch/Latch Height: 1-27/32"
Catch/Latch Finish: Black PlasticCatch/Latch Material: Thermoplastic Elastomer
Locking/Nonlocking: Non-lockingAdjustable: No
Item: Draw LatchPanel Through Hole/Screw Size: 13/64"
Includes: No. 10 ScrewsCatch/Latch Opening Action: Release
Country of Origin (subject to change): United States

Product Description

Draw, Release, Adjustable No, Non-locking, Catch/Latch Material Thermoplastic Elastomer, Catch/Latch Finish Black Plastic, Catch/Latch Height 1-27/32 In., Catch/Latch Width 4-13/32 In., Catch/Latch Depth 1-1/4 In., Includes No. 10 Screws, Panel Through Hole/Screw Size 13/64 In.

Product Reviews

Save 15%. Sign up for Z-mail.