Draw Latch, Nonlocking, Black

BATTALION| Zoro #: G1575113| Mfr #: 4RRL9

$22.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1575113 Mfr #: 4RRL9
Includes: No. 10 ScrewsItem: Draw Latch
Panel Through Hole/Screw Size: 13/64"Catch/Latch Finish: Black Plastic
Catch/Latch Material: Thermoplastic ElastomerLocking/Nonlocking: Non-locking
Adjustable: NoCatch/Latch Opening Action: Release
Catch/Latch Type: DrawCatch/Latch Width: 8-23/32"
Catch/Latch Depth: 1-1/8"Catch/Latch Height: 1-13/16"
Country of Origin (subject to change): United States

Product Description

Draw, Release, Adjustable No, Non-locking, Catch/Latch Material Thermoplastic Elastomer, Catch/Latch Finish Black Plastic, Catch/Latch Height 1-13/16 In., Catch/Latch Width 8-23/32 In., Catch/Latch Depth 1-1/8 In., Includes No. 10 Screws, Panel Through Hole/Screw Size 13/64 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.