Draw Latch, Nonlocking, Black Rubber

BATTALION| Zoro #: G2417992| Mfr #: 1XPB1

$251.28 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2417992 Mfr #: 1XPB1
Locking/Nonlocking: Non-lockingCatch/Latch Type: Draw
Item: Draw LatchCatch/Latch Opening Action: Lift
Catch/Latch Depth: 1-5/8"Catch/Latch Height: 3-5/8"
Catch/Latch Finish: Black RubberCatch/Latch Material: Rubber
Grip: 4-49/64" to 5-1/16"Adjustable: No
Catch/Latch Width: 11-13/16"Country of Origin (subject to change): United States

Product Description

Draw, Lift, Adjustable No, Non-locking, Catch/Latch Material Rubber, Catch/Latch Finish Black Rubber, Catch/Latch Height 3-5/8 In., Catch/Latch Width 11-13/16 In., Catch/Latch Depth 1-5/8 In., Grip 4-49/64 In. to 5-1/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.