Draw Latch, Nonlocking, Blk Powder Coated

BATTALION| Zoro #: G2426313| Mfr #: 4RRN8

$25.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2426313 Mfr #: 4RRN8
Locking/Nonlocking: Non-lockingCatch/Latch Type: Draw
Catch/Latch Opening Action: LiftItem: Draw Latch
Catch/Latch Height: 1-11/32"Catch/Latch Finish: Black Powder Coated
Catch/Latch Material: ZincAdjustable: No
Panel Through Hole/Screw Size: 1/8"Includes: No. 4 Screws
Catch/Latch Width: 3-9/32"Catch/Latch Depth: 3/4"
Country of Origin (subject to change): China

Product Description

Draw, Lift, Adjustable No, Non-locking, Catch/Latch Material Zinc, Catch/Latch Finish Black Powder Coated, Catch/Latch Height 1-11/32 In., Catch/Latch Width 3-9/32 In., Catch/Latch Depth 3/4 In., Includes No. 4 Screws, Panel Through Hole/Screw Size 1/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.