Draw Latch, Nonlocking, Natural

BATTALION| Zoro #: G0712537| Mfr #: 1XPE5

$23.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Catch/Latch Material: Stainless Steel
Catch/Latch Opening Action: Lift
Locking/Nonlocking: Non-locking
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0712537 Mfr #: 1XPE5
Catch/Latch Material: Stainless SteelCatch/Latch Opening Action: Lift
Locking/Nonlocking: Non-lockingCatch/Latch Depth: 1"
Mounting Hole Dia.: 7/32"Catch/Latch Height: 1-29/64"
Catch/Latch Finish: Stainless SteelItem: Draw Latch
Catch/Latch Width: 3-1/4"Adjustable: No
Catch/Latch Type: DrawCountry of Origin (subject to change): United States

Product Description

Draw, Lift, Adjustable No, Non-locking, Catch/Latch Material Stainless Steel, Catch/Latch Finish Acero Inoxidable, Catch/Latch Height 1-29/64 In., Catch/Latch Width 3-1/4 In., Catch/Latch Depth 1 In., Mounting Hole Dia. 7/32 In.

Product Reviews