WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Draw Latch, Nonlocking, Natural

BATTALION| Zoro #: G1962116| Mfr #: 4RRK8

$63.30 /ea

This item ships free. DetailsStandard ground shipping
Details:
Includes: No. 8 and No.10 Screws
Item: Draw Latch
Catch/Latch Finish: Stainless Steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1962116 Mfr #: 4RRK8
Includes: No. 8 and No.10 ScrewsItem: Draw Latch
Catch/Latch Finish: Stainless SteelLocking/Nonlocking: Non-locking
Catch/Latch Depth: 3/4"Catch/Latch Material: Stainless Steel
Catch/Latch Height: 1-3/16"Panel Through Hole/Screw Size: 13/64"
Catch/Latch Opening Action: LiftCatch/Latch Type: Draw
Catch/Latch Width: 3-23/32"Adjustable: Yes
Country of Origin (subject to change): Mexico

Product Description

Draw, Lift, Adjustable Yes, Non-locking, Catch/Latch Material Stainless Steel, Catch/Latch Finish Acero Inoxidable, Catch/Latch Height 1-3/16 In., Catch/Latch Width 3-23/32 In., Catch/Latch Depth 3/4 In., Includes No. 8 and No.10 Screws, Panel Through Hole/Screw Size 13/64 In.

Product Reviews