Draw Latch, Nonlocking, Natural

BATTALION| Zoro #: G0990202| Mfr #: 4RRL3

$45.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0990202 Mfr #: 4RRL3
Includes: No. 8 ScrewsItem: Draw Latch
Panel Through Hole/Screw Size: 11/64"Locking/Nonlocking: Non-locking
Adjustable: NoCatch/Latch Opening Action: Lift
Catch/Latch Type: DrawCatch/Latch Width: 1-3/4"
Catch/Latch Depth: 5/16"Catch/Latch Height: 1/2"
Hole Prep Center Lines: 11/16"Catch/Latch Finish: Acero Inoxidable
Catch/Latch Material: Stainless SteelCountry of Origin (subject to change): United States

Product Description

Draw, Lift, Adjustable No, Non-locking, Catch/Latch Material Stainless Steel, Catch/Latch Finish Acero Inoxidable, Catch/Latch Height 1/2 In., Catch/Latch Width 1-3/4 In., Catch/Latch Depth 5/16 In., Hole Prep Center Lines 11/16 In., Includes No. 8 Screws, Panel Through Hole/Screw Size 11/64 In.

Product Reviews

Save 15%. Sign up for Z-mail.