Draw Latch, Nonlocking, Passivated

BATTALION| Zoro #: G0365574| Mfr #: 1XPD5

$66.98 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0365574 Mfr #: 1XPD5
Catch/Latch Type: DrawAdjustable: Yes
Item: Draw LatchCatch/Latch Opening Action: Lift
Catch/Latch Width: 2-43/64"Catch/Latch Depth: 1-3/16"
Catch/Latch Height: 19/32"Catch/Latch Finish: Acero Inoxidable
Catch/Latch Material: Stainless SteelLocking/Nonlocking: Non-locking
Grip: 1" to 1-3/4"Country of Origin (subject to change): United States

Product Description

Draw, Lift, Adjustable Yes, Non-locking, Catch/Latch Material Stainless Steel, Catch/Latch Finish Acero Inoxidable, Catch/Latch Height 19/32 In., Catch/Latch Width 2-43/64 In., Catch/Latch Depth 1-3/16 In., Grip 1 In. to 1-3/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.