Draw Latch, Nonlocking, Passivated

BATTALION| Zoro #: G1538905| Mfr #: 1XPD6

$105.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1538905 Mfr #: 1XPD6
Catch/Latch Type: DrawCatch/Latch Material: Stainless Steel
Locking/Nonlocking: Non-lockingGrip: 15/16" to 2-1/4"
Adjustable: YesItem: Draw Latch
Catch/Latch Opening Action: LiftCatch/Latch Width: 4-7/16"
Catch/Latch Depth: 7/8"Catch/Latch Height: 37/64"
Catch/Latch Finish: Acero InoxidableCountry of Origin (subject to change): United States

Product Description

Draw, Lift, Adjustable Yes, Non-locking, Catch/Latch Material Stainless Steel, Catch/Latch Finish Acero Inoxidable, Catch/Latch Height 37/64 In., Catch/Latch Width 4-7/16 In., Catch/Latch Depth 7/8 In., Grip 15/16 In. to 2-1/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.