JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Draw Latch, Nonlocking, Passivated

BATTALION| Zoro #: G1927572| Mfr #: 1XPE3

$24.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1927572 Mfr #: 1XPE3
Catch/Latch Type: DrawLocking/Nonlocking: Non-locking
Catch/Latch Opening Action: LiftCatch/Latch Width: 3"
Catch/Latch Depth: 1-7/64"Catch/Latch Height: 1-1/4"
Catch/Latch Finish: Acero InoxidableCatch/Latch Material: Stainless Steel
Adjustable: NOItem: Draw Latch
Mounting Hole Dia.: 11/64"Country of Origin (subject to change): United States

Product Description

Draw, Lift, Adjustable No, Non-locking, Catch/Latch Material Stainless Steel, Catch/Latch Finish Acero Inoxidable, Catch/Latch Height 1-1/4 In., Catch/Latch Width 3 In., Catch/Latch Depth 1-7/64 In., Mounting Hole Dia. 11/64 In.

Product Reviews

Save 15%. Sign up for Z-mail.