Draw Latch, Nonlocking, Zinc Plated

BATTALION| Zoro #: G0934902| Mfr #: 4RRL2

$27.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0934902 Mfr #: 4RRL2
Includes: No. 4 ScrewsItem: Draw Latch
Panel Through Hole/Screw Size: 1/8"Catch/Latch Type: Draw
Catch/Latch Width: 1-3/4"Catch/Latch Depth: 5/16"
Catch/Latch Height: 1/2"Hole Prep Center Lines: 3/8"
Catch/Latch Finish: ZincCatch/Latch Material: Steel
Locking/Nonlocking: Non-lockingAdjustable: No
Catch/Latch Opening Action: LiftCountry of Origin (subject to change): United States

Product Description

Draw, Lift, Adjustable No, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish Zinc, Catch/Latch Height 1/2 In., Catch/Latch Width 1-3/4 In., Catch/Latch Depth 5/16 In., Hole Prep Center Lines 3/8 In., Includes No. 4 Screws, Panel Through Hole/Screw Size 1/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.