Draw Latch, Padlockable, Natural

VALUE BRAND| Zoro #: G2054656| Mfr #: 4RRK6

$33.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2054656 Mfr #: 4RRK6
Includes: No. 8 and No.10 ScrewsCatch/Latch Type: Draw
Catch/Latch Width: 2-23/32"Adjustable: Yes
Catch/Latch Depth: 27/32"Item: Draw Latch
Catch/Latch Height: 1-1/16"Catch/Latch Finish: Stainless Steel
Catch/Latch Material: Stainless SteelLocking/Nonlocking: Non-locking
Panel Through Hole/Screw Size: 11/64"Catch/Latch Opening Action: Lift
Country of Origin (subject to change): United Kingdom

Product Description

Draw, Lift, Adjustable Yes, Non-locking, Catch/Latch Material Stainless Steel, Catch/Latch Finish Acero Inoxidable, Catch/Latch Height 1-1/16 In., Catch/Latch Width 2-23/32 In., Catch/Latch Depth 27/32 In., Includes No. 8 and No.10 Screws, Panel Through Hole/Screw Size 11/64 In.

Product Reviews

Save 15%. Sign up for Z-mail.