Draw Latch, Padlockable, Natural

BATTALION| Zoro #: G2161932| Mfr #: 4RRL1

$60.59 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2161932 Mfr #: 4RRL1
Catch/Latch Type: DrawCatch/Latch Opening Action: Lift
Item: Draw LatchPanel Through Hole/Screw Size: 13/64"
Adjustable: YesIncludes: No. 8 and No.10 Screws
Catch/Latch Width: 3-23/32"Catch/Latch Depth: 1-1/8"
Catch/Latch Height: 1-3/16"Catch/Latch Finish: Acero Inoxidable
Catch/Latch Material: Stainless SteelLocking/Nonlocking: Non-locking
Country of Origin (subject to change): Mexico

Product Description

Draw, Lift, Adjustable Yes, Non-locking, Catch/Latch Material Stainless Steel, Catch/Latch Finish Acero Inoxidable, Catch/Latch Height 1-3/16 In., Catch/Latch Width 3-23/32 In., Catch/Latch Depth 1-1/8 In., Includes No. 8 and No.10 Screws, Panel Through Hole/Screw Size 13/64 In.

Product Reviews

Save 15%. Sign up for Z-mail.