Draw Latch, Padlockable, Passivated

BATTALION| Zoro #: G0248945| Mfr #: 1XPD1

$94.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0248945 Mfr #: 1XPD1
Catch/Latch Type: DrawCatch/Latch Width: 4-3/4"
Catch/Latch Depth: 1-1/16"Catch/Latch Height: 3/4"
Catch/Latch Finish: Acero InoxidableCatch/Latch Material: Stainless Steel
Locking/Nonlocking: Non-lockingGrip: 4-15/64"
Adjustable: YesItem: Draw Latch
Includes: Padlock HaspCatch/Latch Opening Action: Lift
Country of Origin (subject to change): United States

Product Description

Draw, Lift, Adjustable Yes, Non-locking, Catch/Latch Material Stainless Steel, Catch/Latch Finish Acero Inoxidable, Catch/Latch Height 3/4 In., Catch/Latch Width 4-3/4 In., Catch/Latch Depth 1-1/16 In., Grip 4-15/64 In., Includes Padlock Hasp

Product Reviews

Save 15%. Sign up for Z-mail.