JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Drawer Slide, Bottom Mount, Steel, PK2

BATTALION| Zoro #: G1225673| Mfr #: 1HEV6

$2.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1225673 Mfr #: 1HEV6
Finish: zinc platedExtension Type: 3/4 Extension
Disconnect Method: Non DisconnectMaterial: steel
Item: Drawer SlideHardware: Not Included
Color: WHITEMounting Type: Bottom
Width: 7/8"Height: 1-13/32"
Glide Mechanism: FrictionSide Space: 1/2"
Closed Length: 9-13/16"Extended Length: 15-13/16"
Closure Type: ConventionalCountry of Origin (subject to change): China

Product Description

Drawer Slide, Bottom Mount, Steel, Color White, Length 10 In, Width 7/8 In, Depth 7/8 In, Extended Length 16 In, Package Quantity 2
Save 15%. Sign up for Z-mail.