Drawer Slide, Bottom Mount, Steel, PK2

BATTALION| Zoro #: G0790124| Mfr #: 1HEV8

$8.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0790124 Mfr #: 1HEV8
Hardware: Not IncludedFinish: Zinc Plated
Item: Drawer SlideMaterial: Steel
Extension Type: 3/4 ExtensionDisconnect Method: Non Disconnect
Color: WhiteGlide Mechanism: Friction
Side Space: 1/2"Closed Length: 13-13/16"
Extended Length: 23-13/16"Closure Type: Conventional
Mounting Type: BottomWidth: 7/8"
Height: 1-13/32"Country of Origin (subject to change): China

Product Description

Drawer Slide, Bottom Mount, Steel, Color White, Length 14 In, Width 7/8 In, Depth 7/8 In, Extended Length 24 In, Package Quantity 2

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.