Drawer Slide, Bottom Mount, Steel, PK2

BATTALION| Zoro #: G1892003| Mfr #: 1HEW2

$8.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1892003 Mfr #: 1HEW2
Hardware: Not IncludedFinish: Zinc Plated
Item: Drawer SlideMaterial: Steel
Extension Type: 3/4 ExtensionDisconnect Method: Non Disconnect
Color: WhiteHeight: 1-13/32"
Glide Mechanism: FrictionSide Space: 1/2"
Closed Length: 17-13/16"Extended Length: 31-13/16"
Closure Type: ConventionalMounting Type: Bottom
Width: 7/8"Country of Origin (subject to change): China

Product Description

Drawer Slide, Bottom Mount, Steel, Color White, Length 18 In, Width 7/8 In, Depth 7/8 In, Extended Length 32 In, Package Quantity 2

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.