JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Drawer Slide, Bottom Mount, Steel, PK2

BATTALION| Zoro #: G1267445| Mfr #: 1HEW4

$9.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1267445 Mfr #: 1HEW4
Item: Drawer SlideFinish: zinc plated
Material: steelHardware: Not Included
Disconnect Method: Non DisconnectExtension Type: 3/4 Extension
Color: WHITEExtended Length: 35-13/16"
Closure Type: ConventionalMounting Type: Bottom
Width: 7/8"Height: 1-13/32"
Glide Mechanism: FrictionSide Space: 1/2"
Closed Length: 19-13/16"Country of Origin (subject to change): China

Product Description

Drawer Slide, Bottom Mount, Steel, Color White, Length 20 In, Width 7/8 In, Depth 7/8 In, Extended Length 36 In, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.