JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Drawer Slide, Side Mount, Steel, PK2

BATTALION| Zoro #: G0736407| Mfr #: 1HEV2

$24.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0736407 Mfr #: 1HEV2
Hardware: Not IncludedFinish: zinc plated
Disconnect Method: Non DisconnectExtension Type: 3/4 Extension
Material: steelItem: Drawer Slide
Color: silverClosure Type: Soft Close
Mounting Type: Slide MountGlide Mechanism: Ball Bearing
Width: 1/2"Country of Origin (subject to change): China

Product Description

Drawer Slide, Side Mount, Steel, Finish Zinc, Length 18 In, Width 1 13/16 In, Depth 1/2 In, Extended Length 36 In, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.