Drawer Slide, Side Mount, Steel, PK2

BATTALION| Zoro #: G2263195| Mfr #: 1HEV3

$25.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2263195 Mfr #: 1HEV3
Hardware: Not IncludedFinish: Zinc Plated
Item: Drawer SlideMaterial: Steel
Extension Type: 3/4 ExtensionDisconnect Method: Non Disconnect
Color: SilverClosure Type: Soft Close
Mounting Type: Slide MountWidth: 1/2"
Height: 20"Glide Mechanism: Ball Bearing
Extended Length: 40"Country of Origin (subject to change): China

Product Description

Drawer Slide, Side Mount, Steel, Finish Zinc, Length 20 In, Width 1 13/16 In, Depth 1/2 In, Extended Length 40 In, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.