Drawer Slide, Side Mount, Steel, PK2

BATTALION| Zoro #: G0670616| Mfr #: 1HEV4

$27.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0670616 Mfr #: 1HEV4
Hardware: Not IncludedFinish: zinc plated
Item: Drawer SlideMaterial: steel
Extension Type: 3/4 ExtensionDisconnect Method: Non Disconnect
Color: silverGlide Mechanism: Ball Bearing
Extended Length: 44"Closure Type: Soft Close
Mounting Type: Slide MountWidth: 1/2"
Height: 22"Country of Origin (subject to change): China

Product Description

Drawer Slide, Side Mount, Steel, Finish Zinc, Length 22 In, Width 1 13/16 In, Depth 1/2 In, Extended Length 44 In, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.