20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Drawer Slide, Side Mount, Steel, PK2

BATTALION| Zoro #: G1753446| Mfr #: 1HEV5

$29.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1753446 Mfr #: 1HEV5
Hardware: Not IncludedFinish: Zinc Plated
Item: Drawer SlideMaterial: Steel
Extension Type: 3/4 ExtensionDisconnect Method: Non Disconnect
Color: SilverGlide Mechanism: Ball Bearing
Extended Length: 48"Closure Type: Soft Close
Mounting Type: Slide MountWidth: 1/2"
Height: 24"Country of Origin (subject to change): China

Product Description

Drawer Slide, Side Mount, Steel, Finish Zinc, Length 24 In, Width 1 13/16 In, Depth 1/2 In, Extended Length 48 In, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.