Eye Hasp, Steel, 6 In. L

VALUE BRAND| Zoro #: G0509521| Mfr #: 4PE43

$1.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0509521 Mfr #: 4PE43
Hasp Width: 1-1/2"Hasp Material: Steel
Includes: MOUNTING HARDWAREHasp Finish: Zinc
Hasp Length: 6"Hasp Height: 1-1/16"
Hasp Style: ConventionalMax. Shackle Dia.: 7/16"
Hasp Staple Type: FixedItem: Eye Hasp
Country of Origin (subject to change): China

Product Description

Eye Hasp, Hasp Staple Type Fixed, Hasp Style Conventional, Hasp Material Steel, Hasp Finish Zinc, Hasp Length 6 In., Hasp Width 1-1/2 In., Hasp Height 1-1/16 In., Max. Shackle Dia. 7/16 In., Includes Mounting Hardware
Save 15%. Sign up for Z-mail.