20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Fill Plate, H 8 x L 1 1/4 In

VALUE BRAND| Zoro #: G1604827| Mfr #: 2MDK3

$9.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1604827 Mfr #: 2MDK3
Finish: zinc platedColor: Gray
Strike Type: UniversalHardware: Included
Width: 1-1/4"Material: steel
Length: 8"Item: Fill Plate
Country of Origin (subject to change): China

Product Description

Fill Plate, Strike Type Universal, Length 8 In., Width 1-1/4 In., Color Gray, Zinc Plated Finish, Material Steel, Hardware Included

Product Reviews

Save 15%. Sign up for Z-mail.