Filler Plate, Strike, Brass, L 2 1/4 In

BATTALION| Zoro #: G1093565| Mfr #: 1XMU9

$2.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Brass
Finish: Brass
Item: Fill Plate
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1093565 Mfr #: 1XMU9
Color: BrassFinish: Brass
Item: Fill PlateLength: 2-1/4"
Material: steelWidth: 1-1/8"
Hardware: IncludedStrike Type: Universal
Country of Origin (subject to change): China

Product Description

Fill Plate, Strike Type Universal, Length 2-1/4 In., Width 1-1/8 In., Color Brass, Brass Finish, Material Steel, Hardware Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews