Filler Plate, Strike, Gray, L 2 1/4 In

BATTALION| Zoro #: G0396821| Mfr #: 1XMV1

$3.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0396821 Mfr #: 1XMV1
Hardware: IncludedItem: Fill Plate
Material: steelFinish: zinc plated
Width: 1-1/8"Length: 2-1/4"
Strike Type: UniversalColor: Gray
Country of Origin (subject to change): China

Product Description

Fill Plate, Strike Type Universal, Length 2-1/4 In., Width 1-1/8 In., Color Gray, Zinc Plated Finish, Material Steel, Hardware Included

Product Reviews