Shop Alternate Products
This Product is Discontinued
Zoro Select
Fingerprint Storage Box (Discontinued)
Mfr # 2RUZ5
Zoro # G2330036
Free Shipping & Returns
This Product is Discontinued
Key Features
- Max. User Codes 30
- Finish Powder Coated
- Number of Drawers 0
- Inside Width 16-1/4"
- Includes (4) AA batteries