20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Fixed Eye Hasp, Steel, 3-1/2" L

VALUE BRAND| Zoro #: G1476903| Mfr #: 4PE39

$0.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1476903 Mfr #: 4PE39
Hasp Width: 1-1/2"Hasp Material: Steel
Hasp Staple Type: FixedHasp Finish: Zinc
Hasp Length: 3-1/2"Hasp Height: 1-1/32"
Hasp Style: ConventionalMax. Shackle Dia.: 7/16"
Item: Fixed Eye HaspIncludes: MOUNTING HARDWARE
Country of Origin (subject to change): China

Product Description

Fixed Eye Hasp, Hasp Staple Type Fixed, Hasp Style Conventional, Hasp Material Steel, Hasp Finish Zinc, Hasp Length 3-1/2 In., Hasp Width 1-1/2 In., Hasp Height 1-1/32 In., Max. Shackle Dia. 7/16 In., Includes Mounting Hardware

Product Reviews

Save 15%. Sign up for Z-mail.