Flag Pole Bracket, Bronze, L 6 1/4 In

BATTALION| Zoro #: G1840063| Mfr #: 1XNK1

$47.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1840063 Mfr #: 1XNK1
Includes: HardwareItem: Flag Pole Bracket
Height: 6"Length: 6-1/4"
Material: BrassWidth: 2-1/8"
Finish: Antique BronzeColor: Bronze
Country of Origin (subject to change): China

Product Description

Flag Pole Bracket, Height 6 In., Length 6-1/4 In., Width 2-1/8 In., Material Brass, Color Bronze, Finish Antique Bronze, For Use With Flag Poles, Includes Hardware

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.