JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Flag Pole Bracket, Chrome, L 6 1/4 In

BATTALION| Zoro #: G0274601| Mfr #: 1XNJ9

$37.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0274601 Mfr #: 1XNJ9
Length: 6-1/4"Material: Brass
Item: Flag Pole BracketHeight: 6"
Includes: HardwareWidth: 2-1/8"
Finish: ChromeColor: Chrome
Country of Origin (subject to change): China

Product Description

Flag Pole Bracket, Height 6 In., Length 6-1/4 In., Width 2-1/8 In., Material Brass, Color Chrome, Finish Chrome, For Use With Flag Poles, Includes Hardware

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.