Flat Neck Cord and Reel, Blue

BATTALION| Zoro #: G0000585| Mfr #: 2XKK1

$7.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0000585 Mfr #: 2XKK1
Legend: BlankItem: Flat Neck Cord and Reel
Type: Standard Reel, BreakawayMaterial: Woven Polyester
Color: BlueLength: 36"
Width: 3/8"Includes: -
For Use With: -Expiration Time: -
Battery: -Country of Origin (subject to change): China

Product Description

Flat Neck Cord and Reel, Standard Reel, Breakaway, Material Woven Polyester, Color Blue, Length 36 In., Width 3/8 In., Expiration Time -, Legend Blank, For Use With -, Includes -

Product Reviews

Save 15%. Sign up for Z-mail.