Shop Alternate Products
This Product is Discontinued
Zoro Select
Flat Neck Cord, Black, PK10 (Discontinued)
Mfr # 2XKH2
Zoro # G0000411
This Product is Discontinued
Key Features
- Type Clip
- Legend Blank
- Color Black
- Material Woven Polyester
- Length 36 in