Flat Neck Cord, Black, PK10

VALUE BRAND| Zoro #: G0000454| Mfr #: 2XKH6

$17.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0000454 Mfr #: 2XKH6
Width: 5/16"Legend: Blank
Type: Swivel HookMaterial: Woven Polyester
Length: 36"Item: Flat Neck Cord
Color: BlackCountry of Origin (subject to change): China

Product Description

Flat Neck Cord, Type Swivel Hook, Material Woven Polyester, Color Black, Length 36 In, Width 5/16 In, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.