Flat Neck Cord, Blue, 5/16 In, PK10

BATTALION| Zoro #: G0000506| Mfr #: 2XKJ2

$17.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0000506 Mfr #: 2XKJ2
Legend: BlankItem: Flat Neck Cord
Type: Split Key RingMaterial: Woven Polyester
Color: BlueLength: 36"
Width: 5/16"Battery: -
Includes: -For Use With: -
Expiration Time: -Country of Origin (subject to change): China

Product Description

Flat Neck Cord, Type Split Key Ring, Material Woven Polyester, Color Blue, Length 36 In, Width 5/16 In, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.