Flat Neck Cord, Green, 3/8 In, PK10

BATTALION |Zoro #: G0000551|Mfr #: 2XKJ7

$22.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0000551 Mfr #: 2XKJ7
Legend: BlankItem: Flat Neck Cord
Type: Bulldog ClipMaterial: Woven Polyester
Color: GreenLength: 36"
Width: 3/8"Includes: -
For Use With: -Expiration Time: -
Battery: -Country of Origin (subject to change): China

Product Description

Flat Neck Cord, Type Bulldog Clip, Material Woven Polyester, Color Green, Length 36 In, Width 3/8 In, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.