Flat Neck Cord, Red, 3/8 In, PK10

BATTALION| Zoro #: G0000567| Mfr #: 2XKJ8

$22.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0000567 Mfr #: 2XKJ8
Legend: BlankItem: Flat Neck Cord
Type: Bulldog ClipMaterial: Woven Polyester
Color: RedLength: 36"
Width: 3/8"Battery: -
Includes: -For Use With: -
Expiration Time: -Country of Origin (subject to change): China

Product Description

Flat Neck Cord, Type Bulldog Clip, Material Woven Polyester, Color Red, Length 36 In, Width 3/8 In, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.