20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Flat Neck Cord, Red, 5/16 In, PK10

BATTALION| Zoro #: G0000481| Mfr #: 2XKH9

$17.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0000481 Mfr #: 2XKH9
Legend: BlankItem: Flat Neck Cord
Type: Swivel HookMaterial: Woven Polyester
Color: RedLength: 36"
Width: 5/16"Includes: -
For Use With: -Expiration Time: -
Battery: -Country of Origin (subject to change): China

Product Description

Flat Neck Cord, Type Swivel Hook, Material Woven Polyester, Color Red, Length 36 In, Width 5/16 In, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.