Flat Neck Cord Reel w Clip, Black

BATTALION| Zoro #: G0000594| Mfr #: 2XKK2

$7.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0000594 Mfr #: 2XKK2
Legend: BlankItem: Flat Neck Cord and Reel
Type: Reel With ClipMaterial: Woven Polyester
Color: BlackLength: 36"
Width: 3/8"Expiration Time: -
Battery: -Includes: -
For Use With: -Country of Origin (subject to change): China

Product Description

Flat Neck Cord and Reel, Type Reel With Clip, Material Woven Polyester, Color Black, Length 36 In, Width 3/8 In

Product Reviews

Save 15%. Sign up for Z-mail.