15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Flat Neck Cord Reel w Clip, Blue

BATTALION| Zoro #: G0000603| Mfr #: 2XKK3

$7.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0000603 Mfr #: 2XKK3
Legend: BlankItem: Flat Neck Cord and Reel
Type: Reel With ClipMaterial: Woven Polyester
Color: BlueLength: 36"
Width: 3/8"Includes: -
For Use With: -Expiration Time: -
Battery: -Country of Origin (subject to change): China

Product Description

Flat Neck Cord and Reel, Type Reel With Clip, Material Woven Polyester, Color Blue, Length 36 In, Width 3/8 In

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.