Flexible Bolt Hanger, 450 Lb, 11x11x5 In

BATTALION| Zoro #: G0943652| Mfr #: 3EHY7

$84.91 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0943652 Mfr #: 3EHY7
Material: SteelRequires: -
Stanley Class Number: 174268Stanley EDP Number: 5022
Item: Flexible Bolt HangerType: -
Max. Weight (Lb.): 450Finish: Zinc
Length (In.): 11Height (In.): 11
Width (In.): 5Max. Wheel Dia. (In.): 2-1/8
Mounting: -Bearings: Delrin 500CL
Hardware: IncludedMounting Hole Size (In.): -
Includes: -Roller Width/Dia. (In.): No Roller
Depth (In.): -Color: -
Construction: -Country of Origin (subject to change): Unknown

Product Description

Flexible Bolt Hanger, Max. Weight 450 Lb., Steel, Zinc Finish, Overall Height 11 In., Length From Bottom of Trolley to Bolt End 9 In., Total Thread Length of Drop Bolt 7.12 In., Width 5 In., Max. Wheel Dia. 2 1/8 In., Delrin 500CL Bearings, Hardware Included, For Use With Wood Frame Metal-Clad Doors Using 2 x 4 Ft or 2 x 6 Ft Frame

Product Reviews

Save 15%. Sign up for Z-mail.