Flexible Strap Hanger, 450Lb, 11x11x5, PK2

BATTALION| Zoro #: G0609603| Mfr #: 3EHY8

$103.97 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0609603 Mfr #: 3EHY8
Material: SteelRequires: -
Stanley EDP Number: 5040Stanley Class Number: 168815
Item: Flexible Strap HangerType: -
Max. Weight (Lb.): 450Finish: Zinc
Length (In.): 11Height (In.): 11
Width (In.): 5Max. Wheel Dia. (In.): 2-1/8
Mounting: -Bearings: Delrin 500CL
Hardware: IncludedMounting Hole Size (In.): -
Includes: -Roller Width/Dia. (In.): No Roller
Depth (In.): -Color: -
Construction: -Country of Origin (subject to change): Unknown

Product Description

Flexible Strap Hanger, Max. Weight 450 Lb., Steel, Zinc Finish, Length 11 In., Height 11 In., Width 5 In., Max. Wheel Dia. 2 1/8 In., Delrin 500CL Bearings, Hardware Included, For Use With Wood Frame Metal-Clad Doors Using 2 x 4 Ft or 2 x 6 Ft Frame, Package Quantity 2

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.