20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Floor Door Stop

BATTALION| Zoro #: G1721964| Mfr #: 5U607

$8.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1721964 Mfr #: 5U607
Base Dia.: 1-3/4"Hardware: Included
Item: Dome Door StopMaterial: Solid Brass
Finish: Bright BrassHeight: 1"
Mounting Type: Floor MountMounting Style: Screw-In
Country of Origin (subject to change): China

Product Description

Dome Door Stop, Mounting Type Floor Mount, Finish Bright Brass, Base Dia. 1-3/4 In., Height 1 In., Mounting Style Screw-In, Material Solid Brass, Hardware Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.