Garage Door Bottom, Replacement, L 108

BATTALION| Zoro #: G2125356| Mfr #: 2RRT5

$42.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2125356 Mfr #: 2RRT5
Flange Material: AluminumItem: Garage Door Bottom Weatherstrip
Insert Material: PVC VinylHardware: Included
Flange Width: 1-1/2"Overall Width: 1-5/8"
Overall Length: 9 ft.Mounting Type: Fastened by Screws
Insert Size: 5/16"Stays Flexible to: -30 Degrees '
Insert Color: BlackFlange Height: 1-3/16"
Projection: 1"Flange Thickness: 1/4"
Insert Type: LoopedCountry of Origin (subject to change): United States

Product Description

Garage Door Bottom Weatherstrip, Insert Type Looped, Insert Material PVC Vinyl, Insert Color Black, Insert Size 5/16 In., Flange Material Aluminum, Flange Height 1-3/16 In., Flange Width 1-1/2 In., Flange Thickness 1/4 In., Overall Length 9 ft., Overall Width 1-5/8 In., Stays Flexible to -30 Degrees ', Projection 1 In., Mounting Type Fastened by Screws, Hardware Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.